Breaker, Motor Protection, 45A, F Frame, 3P, 600VAC, Busbar Mount

Item #: 689484

Cat #: 140M-F8E-C45-MT

UPC: 781180690013

to view pricing and more.
Documents & Guides
Breaker, Motor Protection, 32 - 45 Amp, F Frame, 3-Pole,Busbar Mount, Top Feed, 600 Volt AC, Standard Magnetic Trip, High Performance

Overview

Breaker, Motor Protection, 32 - 45 Amp, F Frame, 3-Pole,Busbar Mount, Top Feed, 600 Volt AC, Standard Magnetic Trip, High Performance
Also known as: 781180690013, 140M-F8E-C45-MT

Specifications

Poles: 3
Mounting: Busbar
Amps: 45
Color: Black
Type: Motor Controller, Rotary Style
Volts AC: 600
Family / Style: 140M
Size: F Frame
Amps Range: 32 - 45
Poles: 3
Amps: 45
Type: Motor Controller, Rotary Style
Family / Style: 140M
Amps Range: 32 - 45
Mounting: Busbar
Color: Black
Volts AC: 600
Size: F Frame