REXEL logo

12 AWG THHN/THWN Stranded Copper, Green, 500'

Item #: 68955
Cat #: THHN12STRGRN500RL
UPC: 048243229406
Sign In or Register to view pricing and more.
12 AWG, THHN/THWN, Stranded Copper, 600V, Green, 500 ft. Reel.

Product Overview

12 AWG, THHN/THWN, Stranded Copper, 600V, Green, 500 ft. Reel.
Also known as: 048243229406, THHN12STRGRN500RL
Frequently Bought Together (69)
Multiple
THHN12STRWHT500RL 12 AWG THHN/THWN Stranded Copper, White, 500'
Multiple
THHN12STRBLK500RL 12 AWG THHN/THWN Stranded Copper, Black, 500'
Multiple
THHN12STRRED500RL 12 AWG THHN/THWN Stranded Copper, Red, 500'
Multiple
THHN12STRBLU500RL 12 AWG THHN/THWN Stranded Copper, Blue, 500'
Multiple
050 EMT Conduit, 1/2", Steel, 10'
Multiple
THHN12STRWHT500RL 12 AWG THHN/THWN Stranded Copper, White, 500'
Multiple
THHN12STRBLK500RL 12 AWG THHN/THWN Stranded Copper, Black, 500'
Multiple
075 EMT Conduit, 3/4", Steel, 10'
Multiple
THHN12STRYEL500RL 12 AWG THHN/THWN Stranded Copper, Yellow, 500 '
Multiple
THHN12STRORN500RL 12 AWG THHN/THWN Stranded Copper, Orange, 500'
Multiple
THHN12STRBRN500RL 12 AWG THHN/THWN Stranded Copper, Brown, 500'
Multiple
THHN10STRGRN500RL 10 AWG THHN/THWN Stranded Copper, Green 500'
Multiple
THHN12STRRED500RL 12 AWG THHN/THWN Stranded Copper, Red, 500'
Multiple
THHN10STRBLK500RL 10 AWG THHN/THWN Stranded Copper, Black, 500'
Hubbell-Raco
232 4" Square Box, Welded, Metallic, 2-1/8" Deep
Multiple
THHN10STRRED500RL 10 AWG THHN Stranded Copper, Red 500'
Appleton
4SD-EK 4" Square Box, Welded, Metallic, 2-1/8" Deep
Multiple
THHN12STRBLU500RL 12 AWG THHN/THWN Stranded Copper, Blue, 500'
Multiple
THHN10STRWHT500RL 10 AWG THHN/THWN Stranded Copper, White, 500'
Multiple
THHN12STRGRY500RL 12 AWG THHN/THWN Stranded Copper, Gray, 500'
Multiple
MCAL122SOLWG250CL 12/2 w/Ground, MC, Aluminum Armor, Solid
Multiple
THHN10STRBLU500RL 10 AWG THHN/THWN Stranded Copper, Blue 500'
Hubbell-Raco
752 4" Square Cover, 0-Device, Cover, No Raise, Drawn, Metallic
Multiple
075 EMT Conduit, 3/4", Steel, 10'
Multiple
THHN10STRGRN500RL 10 AWG THHN/THWN Stranded Copper, Green 500'
Multiple
THHN10STRBLK500RL 10 AWG THHN/THWN Stranded Copper, Black, 500'
Multiple
THHN12STRBRN500RL 12 AWG THHN/THWN Stranded Copper, Brown, 500'
Multiple
THHN12STRWHT500RL 12 AWG THHN/THWN Stranded Copper, White, 500'
Multiple
050 EMT Conduit, 1/2", Steel, 10'
Multiple
THHN12STRYEL500RL 12 AWG THHN/THWN Stranded Copper, Yellow, 500 '
Multiple
THHN12STRORN500RL 12 AWG THHN/THWN Stranded Copper, Orange, 500'
Hubbell-Raco
232 4" Square Box, Welded, Metallic, 2-1/8" Deep
Multiple
THHN12STRBLK500RL 12 AWG THHN/THWN Stranded Copper, Black, 500'
Multiple
THHN10STRRED500RL 10 AWG THHN Stranded Copper, Red 500'
Multiple
THHN10STRWHT500RL 10 AWG THHN/THWN Stranded Copper, White, 500'
Multiple
THHN12STRRED500RL 12 AWG THHN/THWN Stranded Copper, Red, 500'
Multiple
THHN12STRGRY500RL 12 AWG THHN/THWN Stranded Copper, Gray, 500'
Multiple
THHN10STRBLU500RL 10 AWG THHN/THWN Stranded Copper, Blue 500'
Hubbell-Raco
752 4" Square Cover, 0-Device, Cover, No Raise, Drawn, Metallic
Multiple
MCAL122SOLWG250CL 12/2 w/Ground, MC, Aluminum Armor, Solid
Multiple
THHN12STRBLU500RL 12 AWG THHN/THWN Stranded Copper, Blue, 500'
Appleton
5075S EMT Set Screw Coupling, 3/4", Steel
Hubbell-Raco
2083 EMT Conduit Strap, 1-Hole, 3/4", Steel
Multiple
THHN10STRBRN500RL 10 AWG THHN/THWN Stranded Copper, Brown 500'
Appleton
4075S Set Screw Connector, 3/4" Steel
Multiple
100 EMT Conduit, 1", Steel, 10'
Multiple
THHN10STRORN500RL 10 AWG THHN/THWN Stranded Copper, Orange 500'
Multiple
THHN10STRYEL500RL 10 AWG THHN/THWN Stranded Copper, Yellow, 500'
Multiple
THHN10STRBLK500RL 10 AWG THHN/THWN Stranded Copper, Black, 500'
Multiple
THHN10STRGRN500RL 10 AWG THHN/THWN Stranded Copper, Green 500'
Multiple
THHN10STRRED500RL 10 AWG THHN Stranded Copper, Red 500'
Multiple
075 EMT Conduit, 3/4", Steel, 10'
Multiple
THHN10STRWHT500RL 10 AWG THHN/THWN Stranded Copper, White, 500'
Multiple
THHN12STRYEL500RL 12 AWG THHN/THWN Stranded Copper, Yellow, 500 '
Multiple
THHN12STRBRN500RL 12 AWG THHN/THWN Stranded Copper, Brown, 500'
Multiple
THHN10STRBLU500RL 10 AWG THHN/THWN Stranded Copper, Blue 500'
Multiple
THHN12STRORN500RL 12 AWG THHN/THWN Stranded Copper, Orange, 500'
Multiple
050 EMT Conduit, 1/2", Steel, 10'
Multiple
THHN12STRGRY500RL 12 AWG THHN/THWN Stranded Copper, Gray, 500'
Multiple
MCAL122SOLWG250CL 12/2 w/Ground, MC, Aluminum Armor, Solid
Multiple
THHN8STRBLK500RL 8 AWG THHN Stranded Copper, Black, 500'
Multiple
THHN10STRYEL500RL 10 AWG THHN/THWN Stranded Copper, Yellow, 500'
Multiple
THHN10STRBRN500RL 10 AWG THHN/THWN Stranded Copper, Brown 500'
Appleton
4075S Set Screw Connector, 3/4" Steel
Appleton
5075S EMT Set Screw Coupling, 3/4", Steel
Multiple
075 3/4" PVC Conduit, 10', Schedule 40
Appleton
4SD-EK 4" Square Box, Welded, Metallic, 2-1/8" Deep
Multiple
100 EMT Conduit, 1", Steel, 10'
Multiple
THHN14STRBLK500RL 14 AWG THHN/THWN Stranded Copper, Black, 500'

Specifications

Color: Green
Length: 500 ft
Gauge: 12
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Color: Green
Gauge: 12
Material: Copper
Conductors: 1
Length: 500 ft
Jacket: PVC
Volts AC: 600
Stranding: Stranded

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)