1 Gang Hor Gfi Cov Ar Bz

Item #: 689562

Cat #: FG-1DCAV

UPC: 087115255051

to view pricing and more.
Documents & Guides
Bwf Fg1dcav Horz Gfci Bronze

Overview

Bwf Fg1dcav Horz Gfci Bronze
Also known as: 087115255051, FG-1DCAV

Specifications

Material: Polycarbonate
Color: Black
Depth: 2 5/8 in
Mounting: Saddle
Standards: California Proposition 65
Cubic Inches: 12.500 in³
Material: Polycarbonate
Depth: 2 5/8 in
Standards: California Proposition 65
Color: Black
Mounting: Saddle
Cubic Inches: 12.500 in³