Deep Strut, Back-to-Back, Steel, Pre-Galvanized

Item #: 68971
Cat #: A1202HS-10PG
UPC: 616013016039
Sign In or Register to view pricing and more.
Documents & Guides
Deep Strut, Back-to-Back, 1-5/8" Width, 10' Long, Steel, Pre-Galvanized

Overview

Deep Strut, Back-to-Back, 1-5/8" Width, 10' Long, Steel, Pre-Galvanized
Also known as: 616013016039, A1202HS-10PG

Specifications

Material: Steel
Length: 10 ft
Width: 1-5/8 in
Height: 3 1/4 in
Finish: Pre-Galvanized
Material: Steel
Width: 1-5/8 in
Finish: Pre-Galvanized
Length: 10 ft
Height: 3 1/4 in

Customer Reviews

No reviews for this product
(0)