This product may not be available in all locations.

Safety Switch, 30A, 3P, 600VAC, HD Fusible, NEMA 12, Viewing Window
Item #: 689712
Cat #: 1494G-BF3H6-203W
UPC: 781180827389
to view pricing and more.
Documents & Guides
Safety Switch, 30 Amp, 3-Pole, 600 Volt AC, Heavy Duty, Fusible, NEMA 12, with Viewing Window
Overview
Safety Switch, 30 Amp, 3-Pole, 600 Volt AC, Heavy Duty, Fusible, NEMA 12, with Viewing Window
Also known as: 781180827389, 1494G-BF3H6-203W
Specifications
| Poles: | 3 |
| Volts DC: | 250 |
| Mounting: | Surface |
| Amps: | 30 |
| Class: | H |
| Volts AC: | 600 |
| IP/NEMA Rating: | NEMA 3R, NEMA 12, NEMA 4 |
| Poles: | 3 |
| Mounting: | Surface |
| Class: | H |
| IP/NEMA Rating: | NEMA 3R, NEMA 12, NEMA 4 |
| Volts DC: | 250 |
| Amps: | 30 |
| Volts AC: | 600 |