Traditional Semiconductor Fuse

Item #: 689996

Cat #: L15S500

UPC: 079458002508

Sign In or Register to view pricing and more.
Documents & Guides
fuses, Semiconductor, Brand Or Series: L15s, Type: Bolt Mount, Amp Rating: 500amp, Voltage Rating: 150 Vac, 100 Vdc, Interrupting Rating: Vac 100000 Rms Amp Vdc 20000 Amp, Dimensions: 1 1/2 Diameter X 3 1/2 Length Inch, Material: Fiberglass Body, Feature

Overview

fuses, Semiconductor, Brand Or Series: L15s, Type: Bolt Mount, Amp Rating: 500amp, Voltage Rating: 150 Vac, 100 Vdc, Interrupting Rating: Vac 100000 Rms Amp Vdc 20000 Amp, Dimensions: 1 1/2 Diameter X 3 1/2 Length Inch, Material: Fiberglass Body, Feature

Designed to protect today’s equipment and systems, Littelfuse semiconductor fuses are manufactured with Littelfuse-developed technology that sets tomorrow’s standards for accuracy, consistent quality, reliability, and predictable performance. By using advanced metallurgical, polymer, and materials research; mathematical modeling, and computerized statistical analysis; Littelfuse engineers have redefined “State-of-the-Art.”

Also known as: 079458002508, L15S500

Specifications

Type: Semiconductor, Fuse
Standards: California Proposition 65
Type: Semiconductor, Fuse
Standards: California Proposition 65