14 AWG THHN/THWN-2 Stranded Copper, White/Pink Stripe, 500'

Item #: 690198

Cat #: THHN14STRWHTPNK500R

UPC:

to view pricing and more.
Documents & Guides
14 AWG, THHN/THWN-2, Stranded Copper,, 600V, White w/Pink Stripe, 500 ft. Reel.

Overview

14 AWG, THHN/THWN-2, Stranded Copper,, 600V, White w/Pink Stripe, 500 ft. Reel.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: THHN14STRWHTPNK500R

Specifications

Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Color: White/Pink
Stranding: Stranded
Jacket: PVC
Volts AC: 600
Gauge: 14 AWG
Stranding: Stranded
Material: Copper
Conductors: 1
Color: White/Pink