This product has been discontinued.

SPD BLOCK, 100KA, 600V DELTA
Item #: 690282
Cat #: HBL11W100C
UPC: 783585120911
Sign In or Register to view pricing and more.
Hubbell Wiring Device Kellems, Power Quality Products, SPIKESHIELDWired-In Branch Panel Protection, 100KA, 3PH 600V, with Filter
Overview
Hubbell Wiring Device Kellems, Power Quality Products, SPIKESHIELDWired-In Branch Panel Protection, 100KA, 3PH 600V, with Filter
Wired-In Branch Panel Protection - The wired-in surge protection device brick design is ideal for areas where space is a major consideration. The surge unit can be mounted directly to the panel through a chase nipple connection which will reduce lead length and impedance while increasing protection levels. The 100kA product features a NEMA 4X housing and a 200kA SCCR rating. The SpikeShield wired-in surge protective devices are UL1449 4th edition listed.
Also known as: 783585120911, HBL11W100C
Features & Benefits
- Brick design for space consumption
- NEMA 4X housing and a 200kA SCCR rating
Specifications
No Specifications Available