Cord Clip, Hi Temp Adh., .19" (4.8mm) Bu

Item #: 6903

Cat #: ACC19-AT-C0

UPC: 074983336449

to view pricing and more.
Adhesive backed cord clip, high temp, .19" (4.8mm) bundle, weather resistant, black, standard package.

Overview

Adhesive backed cord clip, high temp, .19" (4.8mm) bundle, weather resistant, black, standard package.
Also known as: 074983336449, ACC19-AT-C0

Specifications

Color: Black
Diameter: 0.190 in
Mounting: Adhesive
Material: Nylon
Color: Black
Mounting: Adhesive
Diameter: 0.190 in
Material: Nylon