Control Unit With Delay Timer

Item #: 69036

Cat #: E65PST

UPC: 782113388229

to view pricing and more.
Documents & Guides
C-h E65pst Sensor Cntrol Unit

Overview

C-h E65pst Sensor Cntrol Unit
Also known as: 782113388229, E65PST

Specifications

Mounting: Panel
Amps: 0.200
IP/NEMA Rating: IP68, IP69K, NEMA 12, NEMA 13, NEMA 3, NEMA 4, NEMA 6
Pins: 4
Family / Style: E65
Volts AC Range: 18 - 264
Mounting: Panel
IP/NEMA Rating: IP68, IP69K, NEMA 12, NEMA 13, NEMA 3, NEMA 4, NEMA 6
Family / Style: E65
Amps: 0.200
Pins: 4
Volts AC Range: 18 - 264