QN,CableAssembly,Cat6A,CMP,UTP,BU,15Ft

Item #: 690522

Cat #: QZPBCBCBXX15

UPC: 074983325955

to view pricing and more.
Documents & Guides
QuickNet Cable Assembly constructed of TX6A 10Gig UTP Plenum Copper Cable with MaTriX Technology and pre-terminated TX6A 10Gig UTP Jack Module Cassettes on each end, Blue, 15 ft.

Overview

QuickNet Cable Assembly constructed of TX6A 10Gig UTP Plenum Copper Cable with MaTriX Technology and pre-terminated TX6A 10Gig UTP Jack Module Cassettes on each end, Blue, 15 ft.
Also known as: 074983325955, QZPBCBCBXX15

Specifications

Gauge: 23 AWG
Color: Blue
Material: Copper
Length: 15 ft
Gauge: 23 AWG
Material: Copper
Color: Blue
Length: 15 ft