Wall-Mount Enclosure/Window

Item #: 690605

Cat #: CSD242410WLG

UPC: 783510378394

Sign In or Register to view pricing and more.
Wall-Mount Enclosure/Window, Bulletin Cw1 (concept? Wall-mount Enclosure), Size/dims: 24.00x24.00x10.00, Material/finish: Steel/ltgray

Overview

Wall-Mount Enclosure/Window, Bulletin Cw1 (concept? Wall-mount Enclosure), Size/dims: 24.00x24.00x10.00, Material/finish: Steel/ltgray

Concept Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish.

Also known as: 783510378394, CSD242410WLG

Specifications

IP/NEMA Rating: IP66, NEMA 12
Color: Light Gray
Depth: 10 in
Width: 24 in
Height: 24 in
Material: Steel
Finish: Powder Coated
IP/NEMA Rating: IP66, NEMA 12
Depth: 10 in
Height: 24 in
Finish: Powder Coated
Color: Light Gray
Width: 24 in
Material: Steel