ThermTrans, Self-Lam Label, Vinyl, 1.00"

Item #: 690636
Cat #: S100X150VETY
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
The thermal transfer self-laminating adhesive label is made of vinyl and is supplied on a roll with 4 labels per row. The label has a gray colored print-on area 0.5" (12.7 mm) high for Category 5e UTP, Category 6 UTP, Category 6e UTP, Category 5e FTP, 10

Overview

The thermal transfer self-laminating adhesive label is made of vinyl and is supplied on a roll with 4 labels per row. The label has a gray colored print-on area 0.5" (12.7 mm) high for Category 5e UTP, Category 6 UTP, Category 6e UTP, Category 5e FTP, 10
Also known as: S100X150VETY

Specifications

Type: Label
Material: Vinyl
Color: Gray
Type: Label
Color: Gray
Material: Vinyl

Customer Reviews

No reviews for this product
(0)