This product has been discontinued.

ThermTrans, Self-Lam Label, Vinyl, 1.00"
Item #: 690638
Cat #: S100X150V0TY
UPC: 074983680191
to view pricing and more.
Documents & Guides
The thermal transfer self-laminating adhesive label is made of vinyl and is supplied on a roll with 4 labels per row. The label has a black colored print-on area 0.5" (12.7 mm) high for Category 5e UTP, Category 6 UTP, Category 6e UTP, Category 5e FTP, 1
Overview
The thermal transfer self-laminating adhesive label is made of vinyl and is supplied on a roll with 4 labels per row. The label has a black colored print-on area 0.5" (12.7 mm) high for Category 5e UTP, Category 6 UTP, Category 6e UTP, Category 5e FTP, 1
Also known as: 074983680191, S100X150V0TY
Specifications
| Type: | Label |
| Material: | Vinyl |
| Color: | Black |
| Type: | Label |
| Color: | Black |
| Material: | Vinyl |