BUSS SMALL DIMENSION FUSE

Item #: 690659

Cat #: MDQ-8

UPC: 051712183444

to view pricing and more.
Documents & Guides
No Documents Available
Eaton MDQ Series Duel-element, Time-delay fuse 8A, 32 Vac, MDQ-8

Overview

Eaton MDQ Series Duel-element, Time-delay fuse 8A, 32 Vac, MDQ-8

Dual element time delay, glass tube 1/4" x 1-1/4" ferrule fuse for overcurrent protection of electronic circuits where longer motor inrushes may be present. Install into a Bussmann Series fuse holder, block or fuse clip. Eaton’s MDQ dual element time delay, glass tube 1/4" x 1-1/4" ferrule fuses are designed to UL 248-14 for overcurrent protection of electronic circuits where longer motor inrushes may be present. The cartridge format allows for easy installation into a Bussmann Series fuse holder, block, or fuse clip.

Also known as: 051712183444, MDQ-8

Specifications

Type: Electronic
Amps: 8
Interrupt Rating DC: 1 kA
Type: Electronic
Interrupt Rating DC: 1 kA
Amps: 8