ControlLogix 17-Slot Chassis, Conformal Coated

Item #: 690744
Cat #: 1756-A17K
UPC: 885630569550
Sign In or Register to view pricing and more.
Documents & Guides
AB 1756-A17K CONTROLLOGIX 17 SLOT CHASSIS

Overview

AB 1756-A17K CONTROLLOGIX 17 SLOT CHASSIS
Our Bulletin 1756 ControlLogix® chassis-based modules provide a full range of digital, diagnostic digital, analog, motion control, specialty I/O, and compute modules to meet your application needs. You can use any of the chassis-based modules in the local chassis of a ControlLogix controller or in a chassis linked to a ControlLogix controller across ControlNet™ or EtherNet/IP™ networks.
Also known as: 885630569550, 1756-A17K

Specifications

Mounting: Rack
Family / Style: ControlLogix
Height: 30 in
Depth: 8 in
Width: 36 in
Mounting: Rack
Height: 30 in
Width: 36 in
Family / Style: ControlLogix
Depth: 8 in

Customer Reviews

No reviews for this product
(0)