Led Light Module

Item #: 690869

Cat #: E26BB1V4

UPC: 782114886014

Sign In or Register to view pricing and more.
Documents & Guides
Led Light Module, Blue Lens, Steady, 120 Vac

Overview

Led Light Module, Blue Lens, Steady, 120 Vac
Also known as: 782114886014, E26BB1V4

Specifications

Color: Blue
Volts AC: 120
Light Technology: LED
Color: Blue
Light Technology: LED
Volts AC: 120