Dropout Kit

Item #: 690915

Cat #: DROPOUTKITBL

UPC: 800388017139

to view pricing and more.
Documents & Guides
12.25 length cable drop out kit Protects cables when exiting and entering tray Slotted design allows for cable tie or velcro tiewrap cable attachment 7 inch radius bend eases strain on cables kit contains two EZBN 1/4 and two CE25 with one drop out Black Powder Coated for indoor use

Overview

12.25 length cable drop out kit Protects cables when exiting and entering tray Slotted design allows for cable tie or velcro tiewrap cable attachment 7 inch radius bend eases strain on cables kit contains two EZBN 1/4 and two CE25 with one drop out Black Powder Coated for indoor use

12.25 length cable drop out kit Protects cables when exiting and entering traySlotted design allows for cable tie or velcro tiewrap cable attachment 7 inch radius bend eases strain on cables kit contains two EZBN 1/4 and two CE25 with one drop out Black Powder Coated for indoor use

Also known as: 800388017139, DROPOUTKITBL

Specifications

Material: Stainless Steel
Material: Stainless Steel