Breaker, Molded Case, M Frame, 3P, 800A, Adjustable, 140G

Item #: 690998

Cat #: 140G-M6F3-D80

UPC: 887172307379

to view pricing and more.
Documents & Guides
Breaker, Molded Case, M Frame, 3-Pole, 800 Amp, Adjustable, 140G, Interrupting Code M6 *** Rockwell Automation Preferred Product ***

Overview

Breaker, Molded Case, M Frame, 3-Pole, 800 Amp, Adjustable, 140G, Interrupting Code M6 *** Rockwell Automation Preferred Product ***

Protect circuits against overload, short circuit, and ground fault. Allen-Bradley® Bulletin 140G molded case circuit breakers can accommodate your current ratings and breaking capacities. Catalog item 140G-M6F3-D80 from Rockwell Automation® is a molded case circuit breaker. XGK

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 887172307379, 140G-M6F3-D80

Specifications

Poles: 3
Type: Breaker; Molded Case, Breaker
Amps: 800
Volts AC: 600
Special Program: Rockwell Automation Preferred Product
Poles: 3
Amps: 800
Special Program: Rockwell Automation Preferred Product
Type: Breaker; Molded Case, Breaker
Volts AC: 600