This product has been discontinued.
This product may not be available in all locations.
![5.5" Outdoor Speaker 5.5" Outdoor Speaker](https://rexel-cdn.com/products/image.jpg?i=D8B64531-FE2E-40D4-B628-099014D572F3&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Outdoor Speaker, Tweeter: 3/4" Titanium, Woofer: 5.5", Power Handling: 80W, Color: White, Includes: (2) Speakers.
Overview
Outdoor Speaker, Tweeter: 3/4" Titanium, Woofer: 5.5", Power Handling: 80W, Color: White, Includes: (2) Speakers.
Also known as: ESWA5500OW
Specifications
Size: | 5 1/2 in |
Mounting: | Surface |
Type: | Speaker, Weather Resistant |
Wattage: | 80 |
Color: | White |
Size: | 5 1/2 in |
Type: | Speaker, Weather Resistant |
Color: | White |
Mounting: | Surface |
Wattage: | 80 |
Customer Reviews
No reviews for this product
(0)