Servo Motor, Rotary, 400V, 115mm Frame, 3500 RPM, Low Inertia

Item #: 691183

Cat #: VPL-B1153E-PJ12AA

UPC: 884951870895

to view pricing and more.
Documents & Guides
VPL Low Inertia Motors, 400 Volt AC, 115 mm Bolt Circle Frame Size, 3 (Three) Magnet Stack, F Winding, 3500 RPM Rated Speed, 18 bit Multi-Turn Digital High Resolution Encoder, Keyed Shaft, SpeedTec Right Angle DIN Connector, 325° Rotatable, No Holding Brake *** Rockwell Automation Preferred Product ***

Overview

VPL Low Inertia Motors, 400 Volt AC, 115 mm Bolt Circle Frame Size, 3 (Three) Magnet Stack, F Winding, 3500 RPM Rated Speed, 18 bit Multi-Turn Digital High Resolution Encoder, Keyed Shaft, SpeedTec Right Angle DIN Connector, 325° Rotatable, No Holding Brake *** Rockwell Automation Preferred Product ***

Kinetix® VPL low inertia servo motors from Allen-Bradley® deliver dynamic performance, allow efficient system sizing, and feature low-inertia rotors. Catalog item VPL-B1153E-PJ12AA from Rockwell Automation® is a 480 V AC Kinetix VPL low inertia servo motor with 115 mm bolt circle frame size. It is 3500 RPM rated speed. And it has three magnet stacks, multi-turn encoder, keyed shaft, SpeedTEC® right angle DIN, and IEC metric mounting flange. Allen-Bradley and Kinetix are trademarks of Rockwell Automation, Inc.

Also known as: 884951870895, VPL-B1153E-PJ12AA

Specifications

Type: Servo Motor, Low Inertia
Size: 115 mm
Volts AC: 400
RPM: 3500
Special Program: Rockwell Automation Preferred Product
Type: Servo Motor, Low Inertia
Volts AC: 400
Special Program: Rockwell Automation Preferred Product
Size: 115 mm
RPM: 3500