Servo Motor, Low Inertia, 480VAC, 2500RPM, C winding, 115mmBolt Circle

Item #: 691187

Cat #: VPL-B1152C-PJ12AA

UPC: 884951312494

to view pricing and more.
Documents & Guides
Servo Motor, Low Inertia, 480 Volt AC, 115 mm Bolt Circle, Frame Size, 2 Magnet Stacks, C Winding, 2500 RPM Rated Speed, 18 Bit Single-Turn and 12 Bit Multi-Turn, Digital High Resolution Encoder, Keyed Shaft, SpeedTec Right Angle DIN Connector, 325° Rotatable, No Holding Brake

Overview

Servo Motor, Low Inertia, 480 Volt AC, 115 mm Bolt Circle, Frame Size, 2 Magnet Stacks, C Winding, 2500 RPM Rated Speed, 18 Bit Single-Turn and 12 Bit Multi-Turn, Digital High Resolution Encoder, Keyed Shaft, SpeedTec Right Angle DIN Connector, 325° Rotatable, No Holding Brake

Rockwell Automation has expanded its Integrated Architecture with the Kinetix 5500 servo drive with Integrated Safety option and VP Low Inertia servo motor off ering. Combined as a system, they can provide a cost-eff ective motion solution that delivers the high performance and scalability you need to compete in today’s industry.

Also known as: 884951312494, VPL-B1152C-PJ12AA

Specifications

Volts AC: 480
Type: Servo Motor, Low Inertia
Size: 115 mm
RPM: 2500
Volts AC: 480
Size: 115 mm
Type: Servo Motor, Low Inertia
RPM: 2500