Metal Raceway, 1-Channel, 10' Length, Steel, Ivory

Item #: 691798

Cat #: HBL700IV

UPC: 783585257198

to view pricing and more.
Documents & Guides
Metal Raceway, 1-Channel, 10' Length, Steel, Ivory

Overview

Metal Raceway, 1-Channel, 10' Length, Steel, Ivory
Also known as: 783585257198, HBL700IV

Features & Benefits

  • Available in 5 ft. (1.5m) lengths, packed 50 ft. (15m) per carton and 10 ft. (3m) lengths, packed 100 ft. (30m) per carton
  • HBL5701C coupling furnished with each length
  • Ideal for datacom and oversized neutral applications
  • Largest single channel low profile raceway available in its class
  • Additional color options available for architects and interior designers

Specifications

Color: Ivory
Material: Steel
Length: 10 ft
Color: Ivory
Length: 10 ft
Material: Steel