ETN FAZ-D20/1-SP UL 1077 Industrial

Item #: 691891
Cat #: FAZ-D20/1-SP
UPC:
Sign In or Register to view pricing and more.
CUT FAZ-D20/1-SP FAZ UL 1077 SUPPLEMENTARY 1P 20A D CURVE SINGLE PKG

Overview

CUT FAZ-D20/1-SP FAZ UL 1077 SUPPLEMENTARY 1P 20A D CURVE SINGLE PKG
Also known as: FAZ-D20/1-SP

Specifications

Volts DC: 48
Volts AC: 277
Mounting: DIN Rail
Amps: 20
Poles: 1
Type: Trip Curve D
Interrupt Rating AC: 10 kA
Volts DC: 48
Mounting: DIN Rail
Poles: 1
Interrupt Rating AC: 10 kA
Volts AC: 277
Amps: 20
Type: Trip Curve D

Customer Reviews

No reviews for this product
(0)