
Deep Strut - No Holes, Steel, Green, 1-5/8" x 1-5/8" x 10'
Item #: 69201
Cat #: B1400-10GR
UPC: 616013101681
Sign In or Register to view pricing and more.
Documents & Guides
Deep Strut - No Holes, Steel, Green, 1-5/8" x 1-5/8" x 10'
Overview
Deep Strut - No Holes, Steel, Green, 1-5/8" x 1-5/8" x 10'
Also known as: 616013101681, B1400-10GR
Specifications
| Height: | 1 5/8 in |
| Material: | Steel |
| Length: | 10 ft |
| Width: | 1-5/8 in |
| Finish: | Green Painted |
| Height: | 1 5/8 in |
| Length: | 10 ft |
| Finish: | Green Painted |
| Material: | Steel |
| Width: | 1-5/8 in |