
Archie 1-100W MED BATH BRACKET PC
Item #: 692052
Cat #: P2989-15
UPC: 785247173709
Sign In or Register to view pricing and more.
Documents & Guides
Archie is a standout in any room and provides a fun and fashionable way to light your home. The authentic, prismatic style glass shade diffuses light to provide functional and stylish illumination. Finely crafted strap and knob details are conveyed by the Polished Chrome finish. This single-light fixture can be installed with the glass facing up or down to suit your preference.
Overview
Archie is a standout in any room and provides a fun and fashionable way to light your home. The authentic, prismatic style glass shade diffuses light to provide functional and stylish illumination. Finely crafted strap and knob details are conveyed by the Polished Chrome finish. This single-light fixture can be installed with the glass facing up or down to suit your preference.
Also known as: 785247173709, P2989-15
Specifications
| Wattage: | 100 |
| Color: | Gray |
| Material: | Steel |
| Mounting: | Wall |
| Standards: | California Proposition 65 |
| Wattage: | 100 |
| Material: | Steel |
| Standards: | California Proposition 65 |
| Color: | Gray |
| Mounting: | Wall |