1 AWG THHN/THWN-2 Stranded Copper, Black, 10000'

Item #: 69207

Cat #: THHN1STRBLK10000RL

UPC: 980100233570

to view pricing and more.
Documents & Guides
Building Wire, Type THHN/THWN-2, 1 AWG, Copper, Stranded, Black, 10000 Foot Reel

Overview

Building Wire, Type THHN/THWN-2, 1 AWG, Copper, Stranded, Black, 10000 Foot Reel

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: 980100233570, THHN1STRBLK10000RL

Specifications

Gauge: 1 AWG
Length: 1000 ft
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Gauge: 1 AWG
Jacket: PVC
Color: Black
Conductors: 1
Package Type: Reel
Length: 1000 ft
Material: Copper
Volts AC: 600
Stranding: Stranded