
Deep Strut, Elongated Holes, Steel, Green
Item #: 69209
Cat #: A1200HS-10GR
UPC: 616013101629
Sign In or Register to view pricing and more.
Documents & Guides
Deep Strut, 9/16" x 1-1/8" Elongated Holes - 2" Centers, Steel, Pre-Galvanized, Green, Size: 1-5/8" Wide, 1-5/8" High, 10' Long, 12 Gauge
Overview
Deep Strut, 9/16" x 1-1/8" Elongated Holes - 2" Centers, Steel, Pre-Galvanized, Green, Size: 1-5/8" Wide, 1-5/8" High, 10' Long, 12 Gauge
Also known as: 616013101629, A1200HS-10GR
Specifications
| Height: | 1 5/8 in |
| Material: | Steel |
| Length: | 10 ft |
| Width: | 1-5/8 in |
| Finish: | Green Painted |
| Height: | 1 5/8 in |
| Length: | 10 ft |
| Finish: | Green Painted |
| Material: | Steel |
| Width: | 1-5/8 in |