VINYL CLOTH WM - LEGEND: 4

Item #: 69212

Cat #: WM-4-VP

UPC: 662820126041

to view pricing and more.
Wire Marker Card - Repositionable Vinyl Cloth, Legend 4. Brand Name: Brady«. Type: Wire Marker. Application: Cable & Wire Marking. Standard: ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155. Color: Black on White. Legend: 4. Material: Brady B-500 Vinyl Coated Fabric. Background Color: White. Legend Color: Black. Number Of Markers: 180. Markers Per Page: 36. Number Of Pages: 5. Label/Media Format: Die-Cut on Cards. Temperature Rating: -40 to 175 DEG F. Resistance Properties: Abrasion-Resistant, Corrosion-Resistant, Dirt-Resistant, Humidity-Resistant, Oil-Resistant, UV-Resistant, Water-Resisitant, Weather-Resistant. Alternate Catalog Number: 12604.

Overview

Wire Marker Card - Repositionable Vinyl Cloth, Legend 4. Brand Name: Brady«. Type: Wire Marker. Application: Cable & Wire Marking. Standard: ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155. Color: Black on White. Legend: 4. Material: Brady B-500 Vinyl Coated Fabric. Background Color: White. Legend Color: Black. Number Of Markers: 180. Markers Per Page: 36. Number Of Pages: 5. Label/Media Format: Die-Cut on Cards. Temperature Rating: -40 to 175 DEG F. Resistance Properties: Abrasion-Resistant, Corrosion-Resistant, Dirt-Resistant, Humidity-Resistant, Oil-Resistant, UV-Resistant, Water-Resisitant, Weather-Resistant. Alternate Catalog Number: 12604.
Also known as: 662820126041, WM-4-VP

Specifications

Type: Wire Marker
Type: Wire Marker