
Deep Strut - No Holes, Steel, Green, 1-5/8" x 1-5/8" x 10'
Item #: 69217
Cat #: A1200-10GR
UPC: 616013101605
to view pricing and more.
Documents & Guides
Deep Strut - No Holes, Steel, Green, 12 Gauge, Height: 1-5/8", Width: 1-5/8", Length: 10'
Overview
Deep Strut - No Holes, Steel, Green, 12 Gauge, Height: 1-5/8", Width: 1-5/8", Length: 10'
Superstrut® with a full compliment of fittings, hardware and accessories to complete any metal framing job, is the only system of its kind to provide multiple finishes for total corrosion protection.
Also known as: 616013101605, A1200-10GR
Specifications
| Height: | 1 5/8 in |
| Material: | Steel |
| Length: | 10 ft |
| Width: | 1-5/8 in |
| Finish: | Green Painted |
| Height: | 1 5/8 in |
| Length: | 10 ft |
| Finish: | Green Painted |
| Material: | Steel |
| Width: | 1-5/8 in |