2-headed push button head, XB5, plastic, 22mm, 1 green flush marked I + 1 red projecting marked O

Item #: 692224

Cat #: ZB5AL7341

UPC: 389119043314

to view pricing and more.
Double-headed push button head, Harmony XB5, plastic, 22mm, 1 green flush marked I + 1 red projecting marked O

Overview

Double-headed push button head, Harmony XB5, plastic, 22mm, 1 green flush marked I + 1 red projecting marked O

This Harmony XB5, double head has 1 red and 1 green button, operates with a spring return mechanism. It is marked with "I" and "O" symbols. This double-head button provides a versatile interface for controlling your machines. It is easily installed and replaced on compatible complete push-button units and contact blocks via snap-fit assembly. It is clearly distinguishable visually at a distance thanks to clear colors and by touch due to flush and projecting elements, minimizing errors in machine control. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66 / IP67 / IP69 / IP69K. It has a plastic bezel, this makes it ideal for applications requiring good resistance to chemical agents and/or double electrical insulation. It is designed to fit in a standard 22mm cutout, ensuring compatibility when installing in pre-existing machinery. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product.

Also known as: 389119043314, ZB5AL7341

Specifications

Standards: California Proposition 65
Standards: California Proposition 65