Contactor, Safety, 100S, 12A, 24VDC, Coil, Contacts, 3NO, 3NO, 2NC

Item #: 692251
Cat #: 100S-C12EJ32C
UPC: 612598992331
Sign In or Register to view pricing and more.
Contactor, Safety, 100S, 12 Amp, 24 Volt DC, Electronic Coil, Contacts, 3 Normally Open, 3 Normally Open, 2 Normally Closed

Overview

Contactor, Safety, 100S, 12 Amp, 24 Volt DC, Electronic Coil, Contacts, 3 Normally Open, 3 Normally Open, 2 Normally Closed
Allen-Bradley® Bulletin 100S safety contactors meet the requirements of modern safety application feedback circuits, providing mechanically linked positively guided or mirror contact performance. Catalog item 100S-C12EJ32C from Rockwell Automation® is a 12 A, 24 V 50/60 Hz / 24 V DC electronic coil IEC safety contactor with 3 normally open power poles. It has 3 normally open and 2 normally closed contacts. And it has a lined side coil termination and standard contact. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 612598992331, 100S-C12EJ32C

Specifications

Volts DC Control: 24
Type: Safety, Contactor
Poles: 8
Amps: 12
Volts DC Control: 24
Poles: 8
Type: Safety, Contactor
Amps: 12

Customer Reviews

No reviews for this product
(0)