General Electric 2HP,4P,145T,230/460V,TEFC,Small AC Motor Model # 5KS145STE205

Item #: 692268

Cat #: M7725

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
GMT M7725 5KS145STE205 MOTOR

Overview

GMT M7725 5KS145STE205 MOTOR
Also known as: M7725

Specifications

Phase: 3
Material: Cast Iron
IP/NEMA Rating: IP54
Horsepower: 2
Primary Voltage: 230/460
RPM: 1800
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition, CSA and Efficiency Verification
Weight: 60
Phase: 3
IP/NEMA Rating: IP54
Primary Voltage: 230/460
Mounting: F1 (Field modifiable to F2)
Weight: 60
Material: Cast Iron
Horsepower: 2
RPM: 1800
Standards: UL - Component and Insulation System Recognition, CSA and Efficiency Verification