IH 120/208V 3PH Y 4W+G 200KA

Item #: 69228

Cat #: STV200K-10Y

UPC: 783472029013

to view pricing and more.
STV 200K Series Surge Protection Devices, UL Listed: UL 1449, 3rd Edition, type 1 locations, UL rated 200kAIC with component levle fusing for safe operation, Listed/NEMA type 12 enclosure, Input Voltage 120/208V. Three Phase Wye, 4 wire plus ground

Overview

STV 200K Series Surge Protection Devices, UL Listed: UL 1449, 3rd Edition, type 1 locations, UL rated 200kAIC with component levle fusing for safe operation, Listed/NEMA type 12 enclosure, Input Voltage 120/208V. Three Phase Wye, 4 wire plus ground
Also known as: 783472029013, STV200K-10Y

Specifications

Interrupt Rating AC: 200 kA
Interrupt Rating AC: 200 kA