30MM SELECTOR SWITCH 800T PB

Item #: 69230

Cat #: 800T-J42KC1

UPC: 662468176309

to view pricing and more.
Documents & Guides
30MM SELECTOR SWITCH 800T PB

Overview

30MM SELECTOR SWITCH 800T PB
Also known as: 662468176309, 800T-J42KC1

Specifications

Type: Schedule 40, Rigid, Elbow
Color: Gray
Material: PVC
Family / Style: 800T
Standards: Build America Buy America Compliant
Type: Schedule 40, Rigid, Elbow
Material: PVC
Standards: Build America Buy America Compliant
Color: Gray
Family / Style: 800T