Non-Indicating Rejection Fuse Reducer, 600 V, 60 A, Class R, 30 A F

Item #: 69231
Cat #: NO.663-R
UPC: 051712613736
Sign In or Register to view pricing and more.
Documents & Guides
Non-Indicating Rejection Fuse Reducer, 600 V, 60 A, Class R, 30 A Fuse

Overview

Non-Indicating Rejection Fuse Reducer, 600 V, 60 A, Class R, 30 A Fuse
Eaton Bussmann fuse reducers fit into most panels or switches including the dead front type, and strong contact is maintained both mechanically and electronically.
Also known as: 051712613736, NO.663-R

Specifications

Material: Copper
Class: R
Volts AC: 600
Amps Range: 60
Family / Style: FRS
Material: Copper
Volts AC: 600
Family / Style: FRS
Class: R
Amps Range: 60

Customer Reviews

No reviews for this product
(0)