Marker Sleeve, 2" x .645"

Item #: 692322

Cat #: PS-375-2-WT-2

UPC: 662820022299

to view pricing and more.
Documents & Guides
Marker Sleeve, PermaSleeve, Dimensions: 2" x .645", Wire Gauge: 12-4, Material: Heat-Shrink Polyolefin, Shrink Ratio: 3-to-1, Color: White, Includes: 1000/Roll.

Overview

Marker Sleeve, PermaSleeve, Dimensions: 2" x .645", Wire Gauge: 12-4, Material: Heat-Shrink Polyolefin, Shrink Ratio: 3-to-1, Color: White, Includes: 1000/Roll.

PermaSleeve® PS Heat-Shrink Polyolefin (B-342) wire marking sleeves combine speed, ease of use, and permanence to create long-lasting, high quality identification.

Also known as: 662820022299, PS-375-2-WT-2

Specifications

Material: Polyolefin
Gauge: 10 AWG, 4 AWG, 12 AWG, 6 AWG, 8 AWG
Length: 2 in
Color: White
Width: 0.645 in
Standards: California Proposition 65
Material: Polyolefin
Length: 2 in
Width: 0.645 in
Gauge: 10 AWG, 4 AWG, 12 AWG, 6 AWG, 8 AWG
Color: White
Standards: California Proposition 65