BUSS SMALL DIMENSION FUSE

Item #: 692380

Cat #: BK/S500-250-R

UPC: 051712643412

to view pricing and more.
Documents & Guides
No Documents Available
250MA 250V 5mm x 20mm RoHS Compliant Glass, Fast Acting Fuse - Bulk Packaging

Overview

250MA 250V 5mm x 20mm RoHS Compliant Glass, Fast Acting Fuse - Bulk Packaging
Also known as: 051712643412, BK/S500-250-R

Specifications

Amps: 250
Speed: Fast Acting
Type: Fuse, Electronic
Material: Glass
Amps: 250
Type: Fuse, Electronic
Speed: Fast Acting
Material: Glass