REXEL logo

100W HPS 13" WALL LIGHT, DIE CAST, QV

Item #: 692442
Cat #: WLM-100HQPK
UPC:
Sign In or Register to view pricing and more.
100W HPS 13" WALL LIGHT, DIE CAST, QV

Overview

100W HPS 13" WALL LIGHT, DIE CAST, QV
Also known as: WLM-100HQPK

Specifications

Wattage: 100
Volts AC: 120
Color: Bronze
Light Technology: HID
Wattage: 100
Color: Bronze
Volts AC: 120
Light Technology: HID

Customer Reviews

No reviews for this product
(0)