Slotted Duct, Halogen Free, 4.14" W x 3" D x 6' L,White

Item #: 692519

Cat #: NE4X3WH6

UPC: 074983215140

Sign In or Register to view pricing and more.
Panduct® type NE halogen-free wiring duct, 4 .14W x 3 H, 6' length, halogen-free, white, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Panduct® type NE halogen-free wiring duct, 4 .14W x 3 H, 6' length, halogen-free, white, ORDER OF 6 FT = 1 PIECE OF DUCT

Physical infrastructure is a strategic foundation that can help futureproof your business. Panduit’s industrial electrical and network infrastructure ensures smart, scalable, and efficient connectivity solutions across the enterprise to help you compete and succeed in a constantly evolving global marketplace.

Also known as: 074983215140, NE4X3WH6

Specifications

Color: White
Height: 3 in
Length: 6 ft
Material: Halogen-Free Polyphenylene Oxide
Width: 4.140 in
Color: White
Length: 6 ft
Width: 4.140 in
Height: 3 in
Material: Halogen-Free Polyphenylene Oxide