6 AWG THHN/THWN-2 Stranded Copper, Green, 1000'
Item #:
69260
Cat #:
THHN6STRGRN1000RL
UPC:
048243231942
Sign In or Register to view pricing and more.
Documents & Guides
6 AWG, THHN/THWN-2, Stranded Copper, 600V, Green, 1000 ft. Reel.
Overview
6 AWG, THHN/THWN-2, Stranded Copper, 600V, Green, 1000 ft. Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.
Also known as: 048243231942, THHN6STRGRN1000RL, green ground wire
Specifications
Color: | Green |
Length: | 1000 ft |
Jacket: | PVC |
Material: | Copper |
Volts AC: | 600 |
Conductors: | 1 |
Gauge: | 6 |
Stranding: | Stranded |
Package Type: | Reel |
Color: | Green |
Jacket: | PVC |
Volts AC: | 600 |
Gauge: | 6 |
Package Type: | Reel |
Length: | 1000 ft |
Material: | Copper |
Conductors: | 1 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)