300 MCM THHN/THWN-2 Stranded Copper, Black, 2500'

Item #: 69270
Cat #: THHN300STRBLK2500RL
UPC: 980100134471
Sign In or Register to view pricing and more.
Documents & Guides
300 MCM, THHN/THWN-2 Stranded Copper, Black, 2500 ft Reel

Overview

300 MCM, THHN/THWN-2 Stranded Copper, Black, 2500 ft Reel
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.
Also known as: 980100134471, THHN300STRBLK2500RL

Specifications

Length: 2500 ft
Jacket: PVC
Material: Copper
Gauge: 300
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Length: 2500 ft
Material: Copper
Volts AC: 600
Stranding: Stranded
Jacket: PVC
Gauge: 300
Conductors: 1
Package Type: Reel

Customer Reviews

No reviews for this product
(0)