NON-ILL MOM PB BLK-BZL EXTD GRN

Item #: 692768

Cat #: M22S-DH-G

UPC: 786685275413

Sign In or Register to view pricing and more.
NON-ILL MOM PB BLK-BZL EXTD GRNEaton M22 modular pushbutton M22 Modular Pushbutton Operator, 22.5 mm, Extended, Momentary, Non-illuminated, Bezel: Black, Button: Green, IP67, IP69K, NEMA 4x, 13, 5,000,000 Million mechanical operations

Overview

NON-ILL MOM PB BLK-BZL EXTD GRNEaton M22 modular pushbutton M22 Modular Pushbutton Operator, 22.5 mm, Extended, Momentary, Non-illuminated, Bezel: Black, Button: Green, IP67, IP69K, NEMA 4x, 13, 5,000,000 Million mechanical operations

This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.

Also known as: 786685275413, M22S-DH-G

Specifications

Color: Green
Size: 22.5 mm
Family / Style: M22
Type: Pushbutton
Color: Green
Family / Style: M22
Size: 22.5 mm
Type: Pushbutton