Wire Marker Sleeves, 1.015" x 0.645"

Item #: 69281

Cat #: PSPT-375-1-WT

UPC: 662820184607

to view pricing and more.
Documents & Guides
Wire Marker Sleeves, Dimensions: 1.015" x 0.645", Wire Gauge: 12-6, Material: Heat-Shrink Polyolefin, Color: White, Finish: Matte, Compatible With: TLS2200, BMP71, TLS-PC Link Printers, Includes: 100/Roll.

Overview

Wire Marker Sleeves, Dimensions: 1.015" x 0.645", Wire Gauge: 12-6, Material: Heat-Shrink Polyolefin, Color: White, Finish: Matte, Compatible With: TLS2200, BMP71, TLS-PC Link Printers, Includes: 100/Roll.

PermaSleeve® PS Heat-Shrink Polyolefin (B-342) wire marking sleeves combine speed, ease of use and permanence to create long-lasting, high quality identification.

Also known as: 662820184607, PSPT-375-1-WT

Specifications

Material: Polyolefin
Gauge: 10 AWG, 12 AWG, 6 AWG, 8 AWG
Type: Wire Marker, Heat Shrink, Sleeve
Length: 1 in
Color: White
Width: 0.645 in
Standards: California Proposition 65
Material: Polyolefin
Type: Wire Marker, Heat Shrink, Sleeve
Color: White
Standards: California Proposition 65
Gauge: 10 AWG, 12 AWG, 6 AWG, 8 AWG
Length: 1 in
Width: 0.645 in