Shelf D-Box, 24.00x12.00, Lt Gray, Steel

Item #: 6929

Cat #: DBSHELF12

UPC: 783510145354

Sign In or Register to view pricing and more.
D-Box Shelves provide additional storage in 36 and 48in tall cabinets. This Shelf D-Box, DBSHELF12 item measures 24.00x12.00 inches with a material of Steel colored Lt Gray.

Overview

D-Box Shelves provide additional storage in 36 and 48in tall cabinets. This Shelf D-Box, DBSHELF12 item measures 24.00x12.00 inches with a material of Steel colored Lt Gray.

Shelves provide additional storage in 36- and 48-in. (914- and 1219-mm) tall cabinets. Made of self-grounding plated 16 gauge steel. 75 lb. (34.0 kg) load rating. RAL 7035 polyester powder coat finish.

Also known as: 783510145354, DBSHELF12

Features & Benefits

  • The D-Box Shelves provide additional storage in 36- and 48-inch (914- and 1219-mm) tall cabinets
  • Please note the load raint is 75 lb. (34.0 kg)

Specifications

Width: 12 in
Height: 24 in
Type: Rack Shelf
Material: Steel
Depth: 11.080 in
Width: 12 in
Type: Rack Shelf
Depth: 11.080 in
Height: 24 in
Material: Steel