OCC LRELL6X48-G 6X48X90 GRAY PVC

Item #: 693005

Cat #: LRELL6X48-G

UPC: 704508396565

to view pricing and more.
Documents & Guides
OCC LRELL6X48-G 6X48X90 GRAY PVC CTD LRELL STL

Overview

OCC LRELL6X48-G 6X48X90 GRAY PVC CTD LRELL STL
Also known as: 704508396565, LRELL6X48-G

Specifications

Color: Gray
Diameter: 6 in
Material: PVC Coated Steel
Angle: 90°
Sweep Radius: 48 in
Color: Gray
Material: PVC Coated Steel
Sweep Radius: 48 in
Diameter: 6 in
Angle: 90°