Wire Marker Sleeves, 1.015" x 0.235"

Item #: 69304

Cat #: PSPT-125-1-WT

UPC: 662820184577

to view pricing and more.
Documents & Guides
Wire Marker Sleeves, Dimensions: 1.015" x 0.235", Wire Gauge: 22-16, Material: Heat-Shrink Polyolefin, Color: White, Finish: Matte, Adhesive: None, Compatible With: LS2000, BradyMarker XC Plus Printers, Includes: 100/Roll

Overview

Wire Marker Sleeves, Dimensions: 1.015" x 0.235", Wire Gauge: 22-16, Material: Heat-Shrink Polyolefin, Color: White, Finish: Matte, Adhesive: None, Compatible With: LS2000, BradyMarker XC Plus Printers, Includes: 100/Roll

The B-342 Polyolefin PermaSleeve material is a non-adhesive, heat-shrinking sleeve that fits around wires or cables for easy permanent identification

Also known as: 662820184577, PSPT-125-1-WT

Specifications

Material: Polyolefin
Gauge: 18 AWG, 22 AWG, 16 AWG, 20 AWG
Type: Wire Marker, Heat Shrink, Sleeve
Length: 1 in
Width: 0.235 in
Color: White
Standards: California Proposition 65
Material: Polyolefin
Type: Wire Marker, Heat Shrink, Sleeve
Width: 0.235 in
Standards: California Proposition 65
Gauge: 18 AWG, 22 AWG, 16 AWG, 20 AWG
Length: 1 in
Color: White