Powpak 20a Relay Module

Item #: 693108

Cat #: RMJ-H20R-DV-B

UPC: 784276091466

to view pricing and more.
Documents & Guides
Energi Tripak Powpak Load Controller, Relay Module, 20A General Purpose Switch, 120/277V

Overview

Energi Tripak Powpak Load Controller, Relay Module, 20A General Purpose Switch, 120/277V
Also known as: 784276091466, RMJ-H20R-DV-B

Specifications

Volts AC: 120, 277
Amps: 20
Type: Load Controller
Dimmable: Yes
Light Technology: Halogen
Volts AC: 120, 277
Type: Load Controller
Light Technology: Halogen
Amps: 20
Dimmable: Yes