Servo Motor, Low Inertia, 480VAC, 100mm Bolt Circle, 4500RPM, Keyless Shaft, 24VDC Brake

Item #: 693197

Cat #: VPL-B1003F-PK14AA

UPC: 884951312227

to view pricing and more.
Documents & Guides
Servo Motor, Low Inertia, 480 Volt AC, 100 mm Bolt Circle Frame Size, 3 (Three) Magnet Stacks, 4500 RPM Rated Speed, Multi-Turn Encoder, Keyless Shaft, SpeedTec Right Angle DIN, 24 Volt DC Holding Brake, IEC Metric Mounting Flange, Standard *** Rockwell Automation Preferred Product ***

Overview

Servo Motor, Low Inertia, 480 Volt AC, 100 mm Bolt Circle Frame Size, 3 (Three) Magnet Stacks, 4500 RPM Rated Speed, Multi-Turn Encoder, Keyless Shaft, SpeedTec Right Angle DIN, 24 Volt DC Holding Brake, IEC Metric Mounting Flange, Standard *** Rockwell Automation Preferred Product ***

Kinetix® VPL low inertia servo motors from Allen-Bradley® deliver dynamic performance, allow efficient system sizing, and feature low-inertia rotors. Catalog item VPL-B1003F-PK14AA from Rockwell Automation® is a 480 V AC Kinetix VPL low inertia servo motor with 24 V DC holding break and 100 mm bolt circle frame size. It is 4500 RPM rated speed. And it has three magnet stacks, multi-turn encoder, keyless shaft, SpeedTEC® right angle DIN, and IEC metric mounting flange.

Allen-Bradley and Kinetix are trademarks of Rockwell Automation, Inc.

Also known as: 884951312227, VPL-B1003F-PK14AA

Specifications

Volts AC: 480
Volts DC: 24
Size: 100 mm
Type: Servo Drive
Special Program: Rockwell Automation Preferred Product
Volts AC: 480
Size: 100 mm
Special Program: Rockwell Automation Preferred Product
Volts DC: 24
Type: Servo Drive