Cable, Motor Power, 1000V Hybrid, 6 Conductor, 18AWG, 6m

Item #: 693254

Cat #: 2090-CSWM1DF-18AA06

UPC: 885630982540

to view pricing and more.
Documents & Guides
Cable, Motor Power, Kinetix 5500, Non-Flex, TPE Orange, 1000 Volt Hybrid, 4 Power, 2 Feedback (Digital Communications), Conductor, 18 AWG, 6 meter

Overview

Cable, Motor Power, Kinetix 5500, Non-Flex, TPE Orange, 1000 Volt Hybrid, 4 Power, 2 Feedback (Digital Communications), Conductor, 18 AWG, 6 meter

Securely connect your servo motors and actuators with Allen-Bradley® Bulletin 2090 Kinetix® cables. Designed to work in your most challenging motion applications, these cables allow you to simplify your design while minimizing maintenance time. Catalog item 2090-CSWM1DF-18AA06 is a Kinetix single cable from Rockwell Automation®. For full product details, please see the sections below.

Allen-Bradley and Kinetix are trademarks of Rockwell Automation, Inc.

Also known as: 885630982540, 2090-CSWM1DF-18AA06

Specifications

Gauge: 18 AWG
Type: Cable, Power
Length: 6 m
Volts AC: 1kV
Gauge: 18 AWG
Length: 6 m
Type: Cable, Power
Volts AC: 1kV